Shop All Timing Belts
Gates
PowerGrip Timing Belts, 390L050
Mfr # 390L050
Zoro # G7856715
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 991 mm
- Number of Teeth - Timing Belts 104
- Pitch - Timing Belts 10 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 390L050
- Zoro # G7856715
- UPC # 72053564327
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 991 mm |
Height | 3.6 mm |
Top Width | 13 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 104 |
Pitch - Timing Belts | 10 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | L |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Bumper Stop, 2 in, Rubber (20217)
- TOMPKINS Hydraulic Fitting-Steel03MJ-02MP (2404-03-02)
- FESTO Push-In L-Fitting QSL-1/4-6 (QSL-1/4-6)
- INGERSOLL-RAND Zero Loss Condensate Drain, Electric (ENL 2 CCN-115V)
- GATES Polyflex Belts, 7M500 (7M500)
- GATES Super HC Molded Notch Belts, 5VX402 (5VX402)
- GATES PowerGrip GT4 Belts - 8M and 14M, 960-8MGT-20 (960-8MGT-20)
- GATES Multi-Speed Belts, 1330V242 (1330V242)
- GATES Polyflex Belts, 7M1220 (7M1220)
- GATES PowerGrip HTD Belts, 385-5M-09 (385-5M-09)
- GATES Polyflex Belts, 7M1120 (7M1120)
- Gates Power Transmission Belts