Shop All Timing Belts
Gates
PowerGrip Timing Belts, 367L050
Mfr # 367L050
Zoro # G7861904
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 933 mm
- Number of Teeth - Timing Belts 98
- Pitch - Timing Belts 10 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 367L050
- Zoro # G7861904
- UPC # 72053564310
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 933 mm |
Height | 3.6 mm |
Top Width | 13 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 98 |
Pitch - Timing Belts | 10 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | L |
Core Cord | Fiberglass |
Cover Material | Nylon |
Description
This GATES brand PowerGrip Timing Belt is made of polychloroprene material, with a temperature range of -30 to 100°C. It is black in color, with a height of 3.6 mm and a V-Belt section of L.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Air Motor, Installation Tool, 1/4In FNPT (8510-1)
- MAIN FILTER MAHLE 77680523 Replacement/Interchange Hydraulic Filter (MF0060955)
- ENERPAC Hose 3 Ft 38 Npt C604 (HC7203B)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 5/8 Inch Barb X 1/2 Inch NPT Male End (FM88-5)
- GATES Synchro-Power Polyurethane Belts, T10-530-10 (T10-530-10)
- GATES Super HC Molded Notch Belts, 5VX720 (5VX720)
- GATES Synchro-Power Polyurethane Belts, T5-390-10 (T5-390-10)
- GATES PowerGrip Timing Belts, 300H150 (300H150)
- GATES PowerGrip HTD Belts, 384-3M-09 (384-3M-09)
- GATES Hi-Power II Belts, A24 (A24)
- BESTORQ XL Timing Belts (136XL037)
- Gates Timing Belts