Shop All Timing Belts
Gates
PowerGrip Timing Belts, 360H100
Mfr # 360H100
Zoro # G7865270
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 914 mm
- Number of Teeth - Timing Belts 72
- Pitch - Timing Belts 13 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 360H100
- Zoro # G7865270
- UPC # 72053565843
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 914 mm |
Height | 4.1 mm |
Top Width | 25 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 72 |
Pitch - Timing Belts | 13 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | H |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Fil/Muff 3/8 Npt Bronze Sp Ak840 (AK840)
- PARKER Coupler Plug, Steel, Push On, 110 cfm (H5FP)
- MARATHON Explosion Proof Motor, 0.33 HP, 1 phase, 1800 RPM, 115/208-230 V, 56 Frame, EPFC (G651A)
- SMC Solenoid Air Control Valve, 24VDC (SV2500-5FU)
- GATES Tri-Power Belts, BX39 (BX39)
- GATES Super HC Molded Notch Belts, 3VX950 (3VX950)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1280-8MGT-30 (1280-8MGT-30)
- GATES Super HC Molded Notch PowerBand Belts, 4/3VX600 (4/3VX600)
- GATES PowerGrip HTD Belts, 608-8M-20 (608-8M-20)
- GATES Polyflex JB Belts, 2/11M1850JB (2/11M1850JB)
- GATES PowerGrip HTD Belts, 350-5M-15 (350-5M-15)
- Gates Timing Belts