Shop All Timing Belts
Gates
PowerGrip Timing Belts, 330H150
Mfr # 330H150
Zoro # G7842225
product price: $57.75
/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 838 mm
- Number of Teeth - Timing Belts 66
- Pitch - Timing Belts 13 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 330H150
- Zoro # G7842225
- UPC # 72053566321
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 838 mm |
Height | 4.1 mm |
Top Width | 38 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 66 |
Pitch - Timing Belts | 13 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | H |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hose Fitting, Female JIC, Elbow, Hose 3/8 (13743-6-6)
- DAYTON Gearbelt, H, 140 Teeth, Length 70.0 In (1DHU5)
- NTN Radial Ball Bearing, Shielded, 5mm Bore (625ZZC3/5K)
- PARKER Hydraulic Hose, 1/4" ID, 50 ft. L (387TC-4-BX)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1120-8MGT-30 (1120-8MGT-30)
- GATES Polyflex Belts, 7M800 (7M800)
- GATES PowerGrip Timing Belts, 420H100 (420H100)
- GATES PowerGrip Timing Belts, 820H100 (820H100)
- GATES Poly Chain GT Carbon Belts, 8MGT-720-21 (8MGT-720-21)
- GATES PowerGrip GT3 Belts - 2M and 3M, 640-2MGT-06 (640-2MGT-06)
- D&D Timing Belt, 8M, 30 x 776mm PL, T97 (776-8M-30)
- Gates Timing Belts