Shop All Timing Belts
Gates
PowerGrip Timing Belts, 322L100
Mfr # 322L100
Zoro # G7881215
$42.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 819 mm
- Number of Teeth - Timing Belts 86
- Pitch - Timing Belts 10 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 322L100
- Zoro # G7881215
- UPC # 72053564846
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 819 mm |
Height | 3.6 mm |
Top Width | 25 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 86 |
Pitch - Timing Belts | 10 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | L |
Core Cord | Fiberglass |
Cover Material | Nylon |
Description
The GATES brand PowerGrip Timing Belt, 322L100, is made of polychloroprene and has a temperature range of -30 to 100°C. It has a height of 3.6 mm and is black in color. It is a V-Belt Section L.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Bearing, 16 mm Bore, PTFE Steel (ZUSAB-PB-67)
- TOMPKINS Hydraulic Fitting-Steel06MJ-05MOR (6400-06-05)
- GATES XPZ1862 Metric V-Belt, 1862mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1862)
- SOLBERG Filter/Silencer Inlet (FS-231P-300)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1512-8MGT-30 (1512-8MGT-30)
- GATES PowerGrip Timing Belts, 152MXL025 (152MXL025)
- GATES Hi-Power II Belts, B182 (B182)
- GATES Super HC Molded Notch PowerBand Belts, 2/3VX670 (2/3VX670)
- GATES Hi-Power II Belts, B201 (B201)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1120-8MGT-50 (1120-8MGT-50)
- GATES PowerGrip HTD Belts, 760-8M-20 (760-8M-20)
- Gates Timing Belts