Shop All Timing Belts
Gates
PowerGrip Timing Belts, 300XL037
Mfr # 300XL037
Zoro # G7852917
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 762 mm
- Number of Teeth - Timing Belts 150
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 300XL037
- Zoro # G7852917
- UPC # 72053563375
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 762 mm |
Height | 2.29 mm |
Top Width | 10 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 150 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | XL |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Drag Brake 1/2"ID, 7429-4 (7429-4)
- ENERPAC Simplex 1 Stg 12, 000 Psi 148CuIn Special App (P1603A)
- JIE DRIVES Gearbox Part 50 Single Output Shaft (50 Single Output Shaft)
- DAYTON 4L970 V-Belt, 97" Outside Length, 1/2" Top Width, 1 Ribs (3GWE7)
- GATES PowerGrip Timing Belts, 600H200 (600H200)
- GATES PowerGrip Timing Belts, 445H100 (445H100)
- GATES Hi-Power II Belts, A104 (A104)
- GATES PowerGrip GT3 Belts - 2M and 3M, 945-3MGT-09 (945-3MGT-09)
- GATES PowerGrip Timing Belts, 120MXL025 (120MXL025)
- GATES Predator Single Belts, AP63 (AP63)
- BANDO Xl Timing Belt, 206Xl050G (206XL050G)
- Gates Power Transmission Belts