Shop All Timing Belts
Gates
PowerGrip Timing Belts, 300H075
Mfr # 300H075
Zoro # G7839300
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 762 mm
- Number of Teeth - Timing Belts 60
- Pitch - Timing Belts 13 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 300H075
- Zoro # G7839300
- UPC # 72053565447
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 762 mm |
Height | 4.1 mm |
Top Width | 19 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 60 |
Pitch - Timing Belts | 13 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | H |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING QD20L100, Timing Pulley, Steel, Black Oxide, (QD20L100)
- DAYTON C96 V-Belt, 100" Outside Length, 7/8" Top Width, 1 Ribs (4FJ23)
- OETIKER Clamp, Oetiker, Stepless, 14mm, 100 Bag (16700012)
- GAST 6Lcf-13-M616Nex Piston Pump (6LCF-13-M616NEX)
- GATES Synchro-Power Polyurethane Belts, T5-500-25 (T5-500-25)
- GATES PowerGrip GT4 Belts - 8M and 14M, 2200-8MGT-12 (2200-8MGT-12)
- GATES Hi-Power II Belts, B47 (B47)
- GATES Polyflex JB Belts, 2/5M307JB (2/5M307JB)
- GATES PowerGrip GT3 Belts - 2M and 3M, 360-3MGT-09 (360-3MGT-09)
- GATES PowerGrip Timing Belts, 415H100 (415H100)
- CONTINENTAL CONTITECH Synchronous Gearbelt, B-2100,150 Teeth (B-2100)
- Gates Timing Belts