Shop All Timing Belts
Gates
PowerGrip Timing Belts, 263L050
Mfr # 263L050
Zoro # G7829467
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 667 mm
- Number of Teeth - Timing Belts 70
- Pitch - Timing Belts 10 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 263L050
- Zoro # G7829467
- UPC # 72053937749
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 667 mm |
Height | 3.6 mm |
Top Width | 13 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 70 |
Pitch - Timing Belts | 10 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | L |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Wide Inner Ring Insert Bearings, #GYA107RRB (GYA107RRB)
- RULAND Shaft Collar, Clamp, 1Pc, 3/8 In, 303 SS (CL-6-SS)
- DEUBLIN Union Pop-Off M16x1.5LH 18mm (1121-400-345)
- GATES XPB2410 Metric V-Belt, 2410mm Outside Length, 17mm Top Width, 1 Ribs (XPB2410)
- GATES PowerGrip HTD Belts, 345-5M-15 (345-5M-15)
- GATES PowerGrip Timing Belts, 225L100 (225L100)
- GATES Hi-Power II Belts, B85 (B85)
- GATES PowerGrip HTD Belts, 800-5M-15 (800-5M-15)
- GATES Poly Chain GT Carbon Belts, 8MGT-4400-12 (8MGT-4400-12)
- GATES PowerGrip GT3 Belts - 2M and 3M, 630-3MGT-09 (630-3MGT-09)
- BANDO Xl Timing Belt, 828Xl037G (828XL037G)
- Gates Power Transmission Belts