Shop All Timing Belts
Gates
PowerGrip Timing Belts, 260XL025
Mfr # 260XL025
Zoro # G7829625
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 660 mm
- Number of Teeth - Timing Belts 130
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 260XL025
- Zoro # G7829625
- UPC # 72053562927
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 660 mm |
Height | 2.29 mm |
Top Width | 6 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 130 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | XL |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Grease Gun, Lever Gun Handle Style (G100)
- FAFNIR Radial Ball Bearing, #204KTD (204KTD)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS CRE008CV1, Return Line, 25 micron, Outside-In (MF0062259)
- ZORO SELECT V-Belt, A75 (51EU07)
- GATES PowerGrip GT4 Belts - 8M and 14M, 576-8MGT-30 (576-8MGT-30)
- GATES Poly Chain GT Carbon Belts, 8MGT-640-12 (8MGT-640-12)
- GATES PowerGrip HTD Belts, 207-3M-15 (207-3M-15)
- GATES Poly Chain GT Carbon Belts, 8MGT-1120-12 (8MGT-1120-12)
- GATES Hi-Power II Belts, A32 (A32)
- GATES PowerGrip Timing Belts, 187L075 (187L075)
- BSC PREFERRED Timing Belt - H, 1 x 125in PL, T250 (1250H100)
- Gates Power Transmission Belts