Shop All Timing Belts
Gates
PowerGrip Timing Belts, 255L050
Mfr # 255L050
Zoro # G7825556
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 648 mm
- Number of Teeth - Timing Belts 68
- Pitch - Timing Belts 10 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 255L050
- Zoro # G7825556
- UPC # 72053564259
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 648 mm |
Height | 3.6 mm |
Top Width | 13 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 68 |
Pitch - Timing Belts | 10 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | L |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL 2 15/16" ID 2Pc Clamp Collar, Stl, Bo (G2SC-293-B)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF28974, Return Line, 5 micron, Outside-In (MF0062708)
- DAYTON HVAC Motor, 1/100 HP, 1550 rpm, 115V, 3.3 (71732298M)
- FESTO Pressure Sensor SDE5-D10-C-Q6E-P-M8 (SDE5-D10-C-Q6E-P-M8)
- GATES PowerGrip Timing Belts, 274XL037 (274XL037)
- GATES PowerGrip Timing Belts, 600L075 (600L075)
- GATES PowerGrip GT3 Belts - 2M and 3M, 252-2MGT-09 (252-2MGT-09)
- GATES PowerGrip HTD Belts, 201-3M-09 (201-3M-09)
- GATES Synchro-Power Polyurethane Belts, T5-330-10 (T5-330-10)
- B B MANUFACTURING 2800-14M-40, Timing Belt, Neoprene, Fiberglass (2800-14M-40)
- Gates Timing Belts