Shop All Timing Belts
Gates
PowerGrip Timing Belts, 225L100
Mfr # 225L100
Zoro # G7830395
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 572 mm
- Number of Teeth - Timing Belts 60
- Pitch - Timing Belts 10 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 225L100
- Zoro # G7830395
- UPC # 72053564792
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 572 mm |
Height | 3.6 mm |
Top Width | 25 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 60 |
Pitch - Timing Belts | 10 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | L |
Cover Material | Nylon |
Core Cord | Fiberglass |
Description
This GATES brand PowerGrip Timing Belt is made of polychloroprene material and has a temperature range of -30 to 100°C. It has a height of 3.6 mm and is black in color. It is a V-Belt Section L.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 3/4, PK3 (EF081012)
- LPS Penetrant, Aerosol Can, 16 Oz. (01916)
- PIX Belt, AX Cogged, 1/2 x 57 in. OC (AX55)
- WORLDWIDE ELECTRIC Worldwide HdRS206-5/1-R Cast Iron Right Angle Worm Gear Reducer 5:1 Ratio (HdRS206-5/1-R)
- GATES Poly Chain GT Carbon Belts, 8MGT-1600-21 (8MGT-1600-21)
- GATES Tri-Power Belts, AX47 (AX47)
- GATES PowerGrip Timing Belts, 480H200 (480H200)
- GATES Hi-Power II Belts, B53 (B53)
- GATES PowerGrip GT3 Belts - 5M, 405-5MGT-09 (405-5MGT-09)
- GATES Hi-Power II Belts, B49 (B49)
- BANDO Timing Belt, HT, Neoprene, 1400-14M-55 (1400-14M-55)
- Gates Timing Belts