Shop All Timing Belts
Gates
PowerGrip Timing Belts, 187L075
Mfr # 187L075
Zoro # G7831698
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 476 mm
- Number of Teeth - Timing Belts 50
- Pitch - Timing Belts 10 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 187L075
- Zoro # G7831698
- UPC # 72053564518
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 476 mm |
Height | 3.6 mm |
Top Width | 19 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 50 |
Pitch - Timing Belts | 10 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | L |
Core Cord | Fiberglass |
Cover Material | Nylon |
Description
GATES brand PowerGrip Timing Belts, 187L075 have a temperature range of -30 to 100°C, are made of polychloroprene, have a height of 3.6 mm, are black in color, and have a V-Belt section of L.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Adpt, MJIC-FJIC, 1-5/16-12, Tee (203101-16-16S)
- BAILEY Stainless Steel 2-Bolt Flange Bearings: 1 in. I.D., Set Screw Collar (152421)
- SMC Speed Control Valve, 1/4 In Tube, 1/8 In (AS2002F-07)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 284U Frame, 460V AC Voltage, 1,780 Nameplate RPM (A15P2C)
- GATES Super HC Molded Notch PowerBand Belts, 6/3VX950 (6/3VX950)
- GATES Polyflex Belts, 11M750 (11M750)
- GATES PowerGrip GT2 Twin Power Belts - 8M and 14M, TP2000-8MGT-85 (TP2000-8MGT-85)
- GATES Cotton Cleaner Belts, 61CCB142K (61CCB142K)
- GATES Hi-Power II Belts, B60 (B60)
- GATES PowerGrip Timing Belts, 150XL037 (150XL037)
- GATES Super HC Molded Notch PowerBand Belts, 4/3VX600 (4/3VX600)
- Gates Power Transmission Belts