Shop All Timing Belts
Gates
PowerGrip Timing Belts, 130XL025
Mfr # 130XL025
Zoro # G7856225
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 330 mm
- Number of Teeth - Timing Belts 65
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 130XL025
- Zoro # G7856225
- UPC # 72053562798
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 330 mm |
Height | 2.29 mm |
Top Width | 6 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 65 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | XL |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY 250Ft Air Hose 3/8 (HFZ38250YW)
- TERRE PRODUCTS Husqvarna 196104 Husqvarna 532196104 Flat Idler Pulley - 4.5'' Flat Dia. - .45'' Bore - Steel (31450115A)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 35A (V1K35A01)
- CHICAGO PNEUMATIC 8 ft Air Hose (P043886)
- GATES Polyflex Belts, 7M800 (7M800)
- GATES PowerGrip GT3 Belts - 2M and 3M, 1587-3MGT-15 (1587-3MGT-15)
- GATES Round Endless Belts, 6 X 34 RE BELT (6 X 34 RE BELT)
- GATES Super HC Molded Notch Belts, 3VX390 (3VX390)
- GATES Multi-Speed Belts, 1422V340 (1422V340)
- GATES Predator Single Belts, AP35 (AP35)
- DURA-SYNC TORQUE Timing Belt, 14M, 170 x 2800mm PL, T200 (2800-14M-170)
- Gates Power Transmission Belts