Shop All Timing Belts
Gates
PowerGrip Timing Belts, 100XL037
Mfr # 100XL037
Zoro # G7847798
$6.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 254 mm
- Number of Teeth - Timing Belts 50
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 100XL037
- Zoro # G7847798
- UPC # 72053563177
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 254 mm |
Height | 2.29 mm |
Top Width | 10 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 50 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | XL |
Cover Material | Nylon |
Core Cord | Fiberglass |
Description
The GATES brand PowerGrip Timing Belt, 100XL037, is made of polychloroprene and has a temperature range of -30 to 100°C. It has a height of 2.29 mm and is black in color. It is a V-Belt section XL.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel, 1/2 x 200ft. (EA38112 M12D)
- GLOBAL 1 3/4" ID Set Screw Collar, Stl, Bo (GSC-175-B)
- MARTIN SPROCKET & GEAR Spk Roller Triple B, E40B25H (E40B25H)
- BROWNING 2 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 2VP56X7/8 (2VP56X7/8)
- GATES Poly Chain GT Carbon Belts, 8MGT-1040-62 (8MGT-1040-62)
- GATES PowerGrip Timing Belts, 600H150 (600H150)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1760-8MGT-20 (1760-8MGT-20)
- GATES Hi-Power II Belts, B119 (B119)
- GATES Tri-Power Belts, BX93 (BX93)
- GATES PowerGrip HTD Belts, 776-8M-30 (776-8M-30)
- DURA-PREMIUM TORQUE Timing Belt, H, 15 x 61in PL, T122 (610H150)
- Gates Timing Belts