Shop All Timing Belts
Gates
PowerGrip HTD Belts, 800-5M-15
Mfr # 800-5M-15
Zoro # G7888328
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip HTD
- Pitch Length - Timing Belts 800 mm
- Number of Teeth - Timing Belts 160
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 800-5M-15
- Zoro # G7888328
- UPC # 72053611014
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 800 mm |
Height | 3.81 mm |
Top Width | 15 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip HTD |
Number of Teeth - Timing Belts | 160 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 5M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Hd Flanged Wheel Bearing 5/8" Id, 1 3/8" Od, 1/2" Width (150021)
- BISON GEAR & ENGINEERING DC Gearmotor, 95 RPM, 90V (011-190-0019)
- MIDWEST FASTENER #10-32 Fine Thread Ball Joint Assemblies 6PK (31481)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566413, Pressure Line, 10 micron (ZX-P566413)
- GATES Synchro-Power Polyurethane Belts, T10-800-12 (T10-800-12)
- GATES PowerGrip GT3 Belts - 5M, 1300-5MGT-15 (1300-5MGT-15)
- GATES PowerGrip GT4 Belts - 8M and 14M, 960-8MGT-30 (960-8MGT-30)
- GATES PowerGrip HTD Belts, 600-5M-15 (600-5M-15)
- GATES PowerGrip Timing Belts, 150XL037 (150XL037)
- GATES PowerGrip Timing Belts, 367L050 (367L050)
- BANDO 3M Ht Timing Belt, 225-3M-6 (225-3M-6)
- Gates Power Transmission Belts