Shop All Timing Belts
Gates
PowerGrip HTD Belts, 612-3M-09
Mfr # 612-3M-09
Zoro # G7882895
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip HTD
- Pitch Length - Timing Belts 612 mm
- Number of Teeth - Timing Belts 204
- Pitch - Timing Belts 3 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 612-3M-09
- Zoro # G7882895
- UPC # 72053893069
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 612 mm |
Height | 2.41 mm |
Top Width | 9 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip HTD |
Number of Teeth - Timing Belts | 204 |
Pitch - Timing Belts | 3 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 3M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Wellington ECM Refrigeration Motor, 115V (ECR01-12W)
- CONTINENTAL CONTITECH 1/2" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG05030-50-31)
- GATES Truflex V-Belts, 4L390 (4L390)
- SKF Bearing, Bore 65mm, Industry 1213-ETN9 (1213 ETN9)
- GATES PowerGrip GT3 Belts - 5M, 750-5MGT-15 (750-5MGT-15)
- GATES PowerGrip GT3 Belts - 5M, 800-5MGT-25 (800-5MGT-25)
- GATES Super HC Molded Notch Belts, 3VX390 (3VX390)
- GATES PowerGrip GT4 Belts - 8M and 14M, 640-8MGT-30 (640-8MGT-30)
- GATES PowerGrip HTD Belts, 1790-5M-15 (1790-5M-15)
- GATES Hi-Power II Belts, B433 (B433)
- GATES Polyflex Belts, 5M462 (5M462)
- Gates Power Transmission Belts