Shop All Timing Belts
Gates
PowerGrip HTD Belts, 580-5M-25
Mfr # 580-5M-25
Zoro # G7884450
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip HTD
- Pitch Length - Timing Belts 580 mm
- Number of Teeth - Timing Belts 116
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 580-5M-25
- Zoro # G7884450
- UPC # 72053938814
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 580 mm |
Height | 3.81 mm |
Top Width | 25 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip HTD |
Number of Teeth - Timing Belts | 116 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 5M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Drain Valve Sleeve, Metal Body, PK10 (032185)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 10HP, 34CFM (35WC55)
- ZORO SELECT Hose Clamp, Dia 0.250x0.062, Grn, PK100 (HC-4ST G)
- PRIMEFIT Lincoln Coupler Steel 1/4" x 1/4" Male NPT 10PCS (LC1414MS-B10-P)
- GATES PowerGrip Timing Belts, 630H150 (630H150)
- GATES PowerGrip Timing Belts, 345L100 (345L100)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1280-8MGT-20 (1280-8MGT-20)
- GATES PowerGrip Timing Belts, 48MXL025 (48MXL025)
- GATES Super HC Molded Notch Belts, 3VX630 (3VX630)
- GATES Synchro-Power Polyurethane Belts, T5-500-25 (T5-500-25)
- D&D Timing Belt, XL, 0.5 x 24in PL, T120 (240XL050)
- Gates Timing Belts