Shop All Timing Belts
Gates
PowerGrip HTD Belts, 550-5M-15
Mfr # 550-5M-15
Zoro # G7855680
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip HTD
- Pitch Length - Timing Belts 550 mm
- Number of Teeth - Timing Belts 110
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 550-5M-15
- Zoro # G7855680
- UPC # 72053720488
- Country of Origin Belgium
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 550 mm |
Height | 3.81 mm |
Top Width | 15 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip HTD |
Number of Teeth - Timing Belts | 110 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 5M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Description
This GATES brand PowerGrip HTD Belt is made of polychloroprene material and has a temperature range of -30 to 100°C. It is black in color and has a height of 3.81 mm. The V-Belt section is 5M.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-664)
- SPEEDAIRE Refrigerated Air Dryer (3YA51)
- DART CONTROLS Control, DC Tach (DM8000)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (40A1CL)
- GATES PowerGrip GT2 Twin Power Belts - 8M and 14M, TP6860-14MGT-85 (TP6860-14MGT-85)
- GATES PowerGrip Premium OE Timing Belt, T329 (T329)
- GATES Poly Chain GT Carbon Belts, 8MGT-1000-36 (8MGT-1000-36)
- GATES PowerGrip GT4 Belts - 8M and 14M, 720-8MGT-20 (720-8MGT-20)
- GATES Poly Chain GT Carbon Belts, 8MGT-2000-62 (8MGT-2000-62)
- GATES PowerGrip GT3 Belts - 2M and 3M, 180-3MGT-09 (180-3MGT-09)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1778-14MGT-85 (1778-14MGT-85)
- Gates Timing Belts