Shop All Timing Belts
Gates
PowerGrip HTD Belts, 535-5M-15
Mfr # 535-5M-15
Zoro # G7867644
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip HTD
- Pitch Length - Timing Belts 535 mm
- Number of Teeth - Timing Belts 107
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 535-5M-15
- Zoro # G7867644
- UPC # 72053610949
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 535 mm |
Height | 3.81 mm |
Top Width | 15 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip HTD |
Number of Teeth - Timing Belts | 107 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 5M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Description
This GATES brand PowerGrip HTD Belts,535-5M-15 is made of polychloroprene material and has a temperature range of -30 to 100°C. It has a height of 3.81 mm and is black in color. It is a V-Belt Section 5M.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE V-Belt Pulley, 1/2"-2-5/8"Bushed, 6"OD (53V600SK)
- COILHOSE PNEUMATICS Regulator Tamperproof 0-200PSI 1/4" (CO 8802KH)
- PRECISION BRAND Hose Clamp, 7/16" to 1" Dia., PK10 (M8S)
- QA1 Female Stud Rod End, RH, 5/16-24 (CFR5S)
- GATES Predator Single Belts, AP50 (AP50)
- GATES Hi-Power II Belts, A28 (A28)
- GATES Polyflex JB Belts, 3/5M515JB (3/5M515JB)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1160-8MGT-20 (1160-8MGT-20)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1064-8MGT-30 (1064-8MGT-30)
- GATES Synchro-Power Polyurethane Belts, T10-530-10 (T10-530-10)
- B B MANUFACTURING 159-3M-15, Timing Belt, Neoprene, Fiberglass (159-3M-15)
- Gates Power Transmission Belts