Shop All Timing Belts
Gates
PowerGrip HTD Belts, 480-3M-09
Mfr # 480-3M-09
Zoro # G7835679
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip HTD
- Pitch Length - Timing Belts 480 mm
- Number of Teeth - Timing Belts 160
- Pitch - Timing Belts 3 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 480-3M-09
- Zoro # G7835679
- UPC # 72053892154
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 480 mm |
Height | 2.41 mm |
Top Width | 9 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip HTD |
Number of Teeth - Timing Belts | 160 |
Pitch - Timing Belts | 3 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 3M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Heavy Duty Band Brake (16705)
- D&D 857mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA857)
- D&D 39" Outside Length, 3/8" Top Width, 1 Ribs (3VX390)
- NATIONAL Small Bore Inch Seal, 471760V (471760V)
- GATES Poly Chain GT Carbon Belts, 8MGT-1040-62 (8MGT-1040-62)
- GATES PowerGrip GT3 Belts - 2M and 3M, 172-2MGT-06 (172-2MGT-06)
- GATES Hi-Power II Belts, B185 (B185)
- GATES Polyflex JB Belts, 3/11M800JB (3/11M800JB)
- GATES Polyflex Belts, 5M800 (5M800)
- GATES Super HC PowerBand Belts, 5/5V1000 (5/5V1000)
- GATES Hi-Power II Belts, C74 (C74)
- Gates Timing Belts