Shop All Timing Belts
Gates
PowerGrip HTD Belts, 360-5M-15
Mfr # 360-5M-15
Zoro # G7860714
$19.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip HTD
- Pitch Length - Timing Belts 360 mm
- Number of Teeth - Timing Belts 72
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 360-5M-15
- Zoro # G7860714
- UPC # 770075540212
- Country of Origin Belgium
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 360 mm |
Height | 3.81 mm |
Top Width | 15 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip HTD |
Number of Teeth - Timing Belts | 72 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 5M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Description
GATES brand PowerGrip HTD Belts,360-5M-15 is a black belt made of polychloroprene with a height of 3.81 mm and a V-Belt section of 5M. It has a temperature range of -30 to 100°C.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" x 5 ft PVC Coupled Multipurpose Air Hose 250 psi GY (PLG07525-05-41)
- CONTINENTAL CONTITECH 4/5VX630 Banded Cogged V-Belt, 63" Outside Length, 2-31/64" Top Width, 4 Ribs (4/5VX630)
- TRICO Oiler, Constant Level (30002)
- SUNTEC J6Pa-E1000G Oil Pump (1 Stage (J6PA-E1000)
- GATES Super HC Molded Notch PowerBand Belts, 2/5VX750 (2/5VX750)
- GATES Synchro-Power Polyurethane Belts, AT5-500-16 (AT5-500-16)
- GATES Polyflex JB Belts, 3/11M800JB (3/11M800JB)
- GATES PowerGrip Timing Belts, 150L050 (150L050)
- GATES Tri-Power Belts, BX72 (BX72)
- GATES Predator Single Belts, CP96 (CP96)
- DURA-PREMIUM TORQUE Timing Belt, L, 1 x 49in PL, T131 (490L100)
- Gates Timing Belts