Shop All Timing Belts
Gates
PowerGrip HTD Belts, 357-3M-15
Mfr # 357-3M-15
Zoro # G7851824
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip HTD
- Pitch Length - Timing Belts 357 mm
- Number of Teeth - Timing Belts 119
- Pitch - Timing Belts 3 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 357-3M-15
- Zoro # G7851824
- UPC # 72053610291
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 357 mm |
Height | 2.41 mm |
Top Width | 15 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip HTD |
Number of Teeth - Timing Belts | 119 |
Pitch - Timing Belts | 3 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 3M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Gast Standard Doa-P501-Fd Diaphragm Pump (DOA-P501-FD)
- TIMKEN Insert Bearing, Dia. 1-7/16 In, SS (GRA107RRB)
- REELCRAFT Hose Reel, 3/4" dia., 100 ft., 3000 psi (CA33112 M)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212LM-R)
- GATES Hi-Power II Belts, B96 (B96)
- GATES PowerGrip Timing Belts, 540H100 (540H100)
- GATES PowerGrip GT3 Belts - 2M and 3M, 112-2MGT-04 (112-2MGT-04)
- GATES Polyflex Belts, 5M387 (5M387)
- GATES Tri-Power Belts, AX61 (AX61)
- GATES Poly Chain GT Carbon Belts, 8MGT-1600-21 (8MGT-1600-21)
- BANDO S5M-325 Timing Belt, 100-S5M-325 (100-S5M-325)
- Gates Power Transmission Belts