Shop All Timing Belts
Gates
PowerGrip HTD Belts, 318-3M-09
Mfr # 318-3M-09
Zoro # G7873646
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip HTD
- Pitch Length - Timing Belts 318 mm
- Number of Teeth - Timing Belts 106
- Pitch - Timing Belts 3 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 318-3M-09
- Zoro # G7873646
- UPC # 72053609837
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 318 mm |
Height | 2.41 mm |
Top Width | 9 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip HTD |
Number of Teeth - Timing Belts | 106 |
Pitch - Timing Belts | 3 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 3M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES High Tack Clear Penetrating Gel Lubricant, 13 oz., EA1 (PC-2091-1)
- LUBRIPLATE Multi-Purpose Grease, 14 oz (LBRPL0191098)
- MAXLIFE Max-Life Catch Basin Spoon Quick Coupling (MA375450)
- DEWALT Air Compressor, 0.3 HP, 120V, 135 psi (D55140)
- GATES Super HC Molded Notch Belts, 3VX926 (3VX926)
- GATES Hi-Power II Belts, B74 (B74)
- GATES Super HC Molded Notch PowerBand Belts, 3/3VX375 (3/3VX375)
- GATES Hi-Power II Belts, A83 (A83)
- GATES Polyflex Belts, 5M365 (5M365)
- GATES Synchro-Power Polyurethane Belts, T10-630-25 (T10-630-25)
- GATES Hi-Power II Belts, A51 (A51)
- Gates Power Transmission Belts