Shop All Timing Belts
Gates
PowerGrip HTD Belts, 222-3M-06
Mfr # 222-3M-06
Zoro # G7857047
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip HTD
- Pitch Length - Timing Belts 222 mm
- Number of Teeth - Timing Belts 74
- Pitch - Timing Belts 3 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 222-3M-06
- Zoro # G7857047
- UPC # 72053890266
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 222 mm |
Height | 2.41 mm |
Top Width | 6 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip HTD |
Number of Teeth - Timing Belts | 74 |
Pitch - Timing Belts | 3 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 3M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES C5E Hydraulic Coupling (G35170-0606)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1" Bore (SAFL205-16G)
- MI-T-M Crevice Tool (33-0412)
- REELCRAFT Latch Plate Assembly (S400109)
- GATES PowerGrip Timing Belts, 270L050 (270L050)
- GATES Hi-Power II Belts, B56 (B56)
- GATES Tri-Power Belts, BX33 (BX33)
- GATES Tri-Power Belts, BX79 (BX79)
- GATES Hi-Power II Belts, C74 (C74)
- GATES Poly Chain GT Carbon Belts, 8MGT-640-12 (8MGT-640-12)
- GATES Super HC Molded Notch PowerBand Belts, 3/3VX355 (3/3VX355)
- Gates Power Transmission Belts