Shop All Timing Belts
Gates
PowerGrip HTD Belts, 189-3M-09
Mfr # 189-3M-09
Zoro # G7833910
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip HTD
- Pitch Length - Timing Belts 189 mm
- Number of Teeth - Timing Belts 63
- Pitch - Timing Belts 3 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 189-3M-09
- Zoro # G7833910
- UPC # 72053609738
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 189 mm |
Height | 2.41 mm |
Top Width | 9 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip HTD |
Number of Teeth - Timing Belts | 63 |
Pitch - Timing Belts | 3 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 3M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 2 in Bore, 4 in Stroke, ISO Double Acting (6ZC54)
- MASTER PNEUMATIC AID FIL-REG 3/8 (CFDR60-3W)
- BISON GEAR & ENGINEERING AC Gearmotor, 60.0 in-lb Max. Torque, 168.6 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (027-725G0010)
- LITTLE GIANT PUMP Pump Motor, 10A Full Load, 10-1/8" Shaft L (2445049004GS)
- GATES PowerGrip Timing Belts, 322L100 (322L100)
- GATES Super HC PowerBand Belts, 5/5V710 (5/5V710)
- GATES Polyflex JB Belts, 2/5M475JB (2/5M475JB)
- GATES Poly Chain GT Carbon Belts, 14MGT-1568-37 (14MGT-1568-37)
- GATES Poly Chain GT Carbon Belts, 8MGT-896-21 (8MGT-896-21)
- GATES PowerGrip HTD Belts, 608-8M-20 (608-8M-20)
- DURA-PREMIUM TORQUE Timing Belt, L, 05 x 244in PL, T65 (244L050)
- Gates Power Transmission Belts