Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 920-8MGT-12
Mfr # 920-8MGT-12
Zoro # G8063915
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 920 mm
- Number of Teeth - Timing Belts 115
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 920-8MGT-12
- Zoro # G8063915
- UPC # 770075792468
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 920 mm |
Height | 5.59 mm |
Top Width | 12 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 115 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Ethylene Elastomeric |
Temp. Range | -40 to 120°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 8M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/8" x 3 ft Lead Hose 300 psi (HZR03830-03-14-G)
- SUPER LUBE Syn Grease Cartrdge 14Oz (41150)
- DIXON MNPT, 1/2"xHose, Barb, 3/8" (1020608C)
- MILTON H Style Coupler, 3/8" Hose Barb, PK5 (1836-6)
- GATES PowerGrip GT4 Belts - 8M and 14M, 720-8MGT-50 (720-8MGT-50)
- GATES PowerGrip GT3 Belts - 5M, 600-5MGT-25 (600-5MGT-25)
- GATES PowerGrip Timing Belts, 150L050 (150L050)
- GATES PowerGrip HTD Belts, 720-5M-25 (720-5M-25)
- GATES PowerGrip Timing Belts, 540H200 (540H200)
- GATES PowerGrip GT3 Belts - 2M and 3M, 735-3MGT-09 (735-3MGT-09)
- B B MANUFACTURING 275-5M-09, Timing Belt, Neoprene, Fiberglass (275-5M-09)
- Gates Power Transmission Belts