Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 840-8MGT-12
Mfr # 840-8MGT-12
Zoro # G8024024
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 840 mm
- Number of Teeth - Timing Belts 105
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 840-8MGT-12
- Zoro # G8024024
- UPC # 770075792444
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 840 mm |
Height | 5.59 mm |
Top Width | 12 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 105 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Ethylene Elastomeric |
Temp. Range | -40 to 120°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 8M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L680 (4L680)
- BANDO 8M Ht Timing Belt, 624-8M-30 (624-8M-30)
- FESTO Push-In Fitting QSM-M5-6-I (QSM-M5-6-I)
- POWERFLITE B98 101" Outside Length, 21/32" Top Width, 1 Ribs (B98-2)
- GATES Tri-Power Belts, AX29 (AX29)
- GATES Polyflex JB Belts, 2/11M800JB (2/11M800JB)
- GATES Hi-Power II Belts, B96 (B96)
- GATES PowerGrip Timing Belts, 248L075 (248L075)
- GATES Polyflex Belts, 11M750 (11M750)
- GATES PowerGrip HTD Belts, 255-5M-15 (255-5M-15)
- GATES PowerGrip GT4 Belts - 8M and 14M, 560-8MGT-20 (560-8MGT-20)
- Gates Power Transmission Belts