Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 800-8MGT-30
Mfr # 800-8MGT-30
Zoro # G8016857
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 800 mm
- Number of Teeth - Timing Belts 100
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 800-8MGT-30
- Zoro # G8016857
- UPC # 770075791676
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 800 mm |
Height | 5.59 mm |
Top Width | 30 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 100 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Ethylene Elastomeric |
Temp. Range | -40 to 120°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 8M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Description
This GATES brand PowerGrip GT4 Belts - 8M and 14M,800-8MGT-30 is made of Ethylene Elastomeric material and has a temperature range of -40 to 120°C. It has a height of 5.59 mm and is black in color. It has a V-Belt Section of 8M.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grease Fitting, 45deg, M8-1.25, PK10 (GFD2112)
- MIDWEST FASTENER 0.9843" x 2.0472" x 0.5906 Precision Ball Bearings 2PK (72828)
- BOSTON GEAR Gear, Spur, 16 Pitch (NB24B)
- MATRIX MANAGEMENT Prolube 46232 M10 X 1.0mm Metric Grease Fitting, 90°, 5 Pack (GFT/10/1/90)
- GATES Hi-Power II Belts, B86 (B86)
- GATES PowerGrip HTD Belts, 475-5M-15 (475-5M-15)
- GATES Hi-Power II Belts, A57 (A57)
- GATES PowerGrip HTD Belts, 447-3M-15 (447-3M-15)
- GATES PowerGrip Timing Belts, 510H100 (510H100)
- GATES PowerGrip GT4 Belts - 8M and 14M, 2600-8MGT-12 (2600-8MGT-12)
- GATES Polyflex Belts, 11M730 (11M730)
- Gates Power Transmission Belts