Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 640-8MGT-20
Mfr # 640-8MGT-20
Zoro # G8046817
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 640 mm
- Number of Teeth - Timing Belts 80
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 640-8MGT-20
- Zoro # G8046817
- UPC # 770075791584
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 640 mm |
Height | 5.59 mm |
Top Width | 20 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 80 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Ethylene Elastomeric |
Temp. Range | -40 to 120°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 8M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Description
This GATES brand PowerGrip GT4 Belts - 8M and 14M,640-8MGT-20 is made of Ethylene Elastomeric material and has a temperature range of -40 to 120°C. It is black in color and has a height of 5.59 mm. It has a V-Belt Section of 8M.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Single Row Ball Bearings (16006)
- BETA 1 FILTERS Spin-On replacement filter for 24900433 / INGERSOLL RAND (B1SO0049916)
- CENTURY Motor, 1/3 HP, OEM Replacement Brand: Lennox Replacement For: 5KCP29NGC119S (OLE1038V1)
- BISON GEAR & ENGINEERING DC Gearmotor, 185 RPM, 90V (011-190-0010)
- GATES PowerGrip HTD Belts, 1000-5M-25 (1000-5M-25)
- GATES PowerGrip Timing Belts, 415H100 (415H100)
- GATES Super HC Molded Notch PowerBand Belts, 2/5VX530 (2/5VX530)
- GATES PowerGrip Timing Belts, 220XL037 (220XL037)
- GATES Multi-Speed Belts, 1430V315 (1430V315)
- GATES PowerGrip GT3 Belts - 5M, 405-5MGT-15 (405-5MGT-15)
- OPTIBELT Omega 630Mm 5Mm 25Mm Timing Belt (630-5M-25)
- Gates Timing Belts