Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 4956-14MGT-40
Mfr # 4956-14MGT-40
Zoro # G7921544
product price: $766.99
/ea
Free Shipping & Returns
$766.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 4956 mm
- Number of Teeth - Timing Belts 354
- Pitch - Timing Belts 14 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 4956-14MGT-40
- Zoro # G7921544
- UPC # 770075791997
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 4956 mm |
Height | 9.91 mm |
Top Width | 40 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 354 |
Pitch - Timing Belts | 14 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Ethylene Elastomeric |
Temp. Range | -40 to 120°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 14M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Insert, L225, Buna N (L225N)
- SPEEDAIRE Replacement Desiccant (CDD-025-DES)
- FESTO Adapter AD-M10X1, 25-1/8 (AD-M10X1,25-1/8)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (115923)
- GATES Tri-Power Belts, BX75 (BX75)
- GATES Polyflex Belts, 11M875 (11M875)
- GATES PowerGrip Timing Belts, 600H200 (600H200)
- GATES PowerGrip Timing Belts, 340H100 (340H100)
- GATES PowerGrip GT4 Belts - 8M and 14M, 576-8MGT-20 (576-8MGT-20)
- GATES Tri-Power Belts, BX84 (BX84)
- GATES Multi-Speed Belts, 1626V304 (1626V304)
- Gates Timing Belts