Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 480-8MGT-20
Mfr # 480-8MGT-20
Zoro # G7948074
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 480 mm
- Number of Teeth - Timing Belts 60
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 480-8MGT-20
- Zoro # G7948074
- UPC # 770075792482
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 480 mm |
Height | 5.59 mm |
Top Width | 20 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 60 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Ethylene Elastomeric |
Temp. Range | -40 to 120°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 8M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 2L240 Cut Edge V-Belt, 24" Outside Length, 1/4" Top Width, 1 Ribs (2L240)
- BANDO Kps8M-760 Timing Belt, 150-Kps8M-760 (150-KPS8M-760)
- INGERSOLL-RAND Clip, Inlet (2141-57)
- KOYO Needle Roller Brg, 121610, 3/4in Bore, Open (RC-121610-FS)
- GATES PowerGrip Timing Belts, 750H200 (750H200)
- GATES Multi-Speed Belts, 2926V726 (2926V726)
- GATES Polyflex Belts, 5M750 (5M750)
- GATES Predator Single Belts, BP195 (BP195)
- GATES Super HC Molded Notch PowerBand Belts, 2/3VX300 (2/3VX300)
- GATES Poly Chain GT Carbon Belts, 8MGT-640-12 (8MGT-640-12)
- GATES PowerGrip GT3 Belts - 5M, 450-5MGT-15 (450-5MGT-15)
- Gates Timing Belts