Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 2800-14MGT-115
Mfr # 2800-14MGT-115
Zoro # G7941406
product price: $1,195.99
/ea
Free Shipping & Returns
$1,195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 2800 mm
- Number of Teeth - Timing Belts 200
- Pitch - Timing Belts 14 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 2800-14MGT-115
- Zoro # G7941406
- UPC # 770075790990
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 2800 mm |
Height | 9.91 mm |
Top Width | 115 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 200 |
Pitch - Timing Belts | 14 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Ethylene Elastomeric |
Temp. Range | -40 to 120°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 14M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF YET206-103, Insert Ball Bearings (YET206-103)
- RBC Pitchlign Heavy Duty Needle Roller Bearings And Inner Rings (IR9648C)
- NTN NTN AS204-012D1, Ball Insert Bearing 075 In Id X 18504 In Od X 09843 In W Set Screw (AS204-012D1)
- NSK NSK 609Z, 600 Series Single Row Deep Groove Ball Bearing (609Z)
- GATES Synchro-Power Polyurethane Belts, T5-330-10 (T5-330-10)
- GATES PowerGrip Timing Belts, 300L050 (300L050)
- GATES Multi-Speed Belts, 1626V330 (1626V330)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1200-8MGT-12 (1200-8MGT-12)
- GATES PowerGrip GT3 Belts - 5M, 1300-5MGT-15 (1300-5MGT-15)
- GATES Hi-Power II Belts, A102 (A102)
- CARLISLE 560-8MPT-20 Panther Synchronous Belt (560-8MPT-20)
- Gates Timing Belts