Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 2600-8MGT-50
Mfr # 2600-8MGT-50
Zoro # G7935270
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 2600 mm
- Number of Teeth - Timing Belts 325
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 2600-8MGT-50
- Zoro # G7935270
- UPC # 770075790976
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 2600 mm |
Height | 5.59 mm |
Top Width | 50 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 325 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Ethylene Elastomeric |
Temp. Range | -40 to 120°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 8M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Tigear-2 Reducers And Accessories, 15Q10L56 TIGEAR-2 REDUCER (15Q10L56 TIGEAR-2 REDUCER)
- MTK Spherical Thrust Bearing, 200mm Bore (29240 EM)
- DAYTON C50 V-Belt, 54" Outside Length, 7/8" Top Width, 1 Ribs (13V822)
- CONTINENTAL Air Hose, 1/2"I.D., 5 ft. (HZB05020-05-31-G)
- GATES PowerGrip HTD Belts, 612-3M-09 (612-3M-09)
- GATES Tri-Power Belts, BX37 (BX37)
- GATES PowerGrip HTD Belts, 447-3M-09 (447-3M-09)
- GATES PowerGrip GT4 Belts - 8M and 14M, 800-8MGT-30 (800-8MGT-30)
- GATES Hi-Power II Belts, B43 (B43)
- GATES Tri-Power Belts, AX89 (AX89)
- DAYTON Gearbelt, H, 96 Teeth, Length 48.0 In (1DHT7)
- Gates Timing Belts