Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 2600-8MGT-20
Mfr # 2600-8MGT-20
Zoro # G7943600
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 2600 mm
- Number of Teeth - Timing Belts 325
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 2600-8MGT-20
- Zoro # G7943600
- UPC # 770075790952
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 2600 mm |
Height | 5.59 mm |
Top Width | 20 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 325 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Ethylene Elastomeric |
Temp. Range | -40 to 120°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 8M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 1/4, PK3 (EP040504)
- BIMBA MFG CO Bimba-Mead Pilot Solenoid Valve M4V210-08-24VDC, 5 Port, 2 Pos, Sgl, 1/4" NPT, 1/8" NPT Exh, 24VDC (M4V210-08-24VDC)
- D&D Timing Belt, H, 2 x 100in PL, T200 (1000H200)
- DAYTON 2/B59 Banded V-Belt, 62-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G885)
- GATES Multi-Speed Belts, 1422V340 (1422V340)
- GATES Polyflex Belts, 3M450 (3M450)
- GATES PowerGrip HTD Belts, 360-5M-15 (360-5M-15)
- GATES PowerGrip GT4 Belts - 8M and 14M, 800-8MGT-50 (800-8MGT-50)
- GATES Predator Single Belts, AP35 (AP35)
- GATES PowerGrip HTD Belts, 1790-5M-15 (1790-5M-15)
- B B MANUFACTURING 3150-14M-115, Timing Belt, Neoprene, Fiberglass (3150-14M-115)
- Gates Timing Belts