Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 2600-8MGT-12
Mfr # 2600-8MGT-12
Zoro # G7942788
product price: $76.89
/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 2600 mm
- Number of Teeth - Timing Belts 325
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 2600-8MGT-12
- Zoro # G7942788
- UPC # 770075790945
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 2600 mm |
Height | 5.59 mm |
Top Width | 12 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 325 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Ethylene Elastomeric |
Temp. Range | -40 to 120°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 8M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.15" OD (2BK3078)
- CAMPBELL FITTINGS Universal Cplr Washer, 50PK (UG)
- GEDORE Nut Splitter, Hydraulic, 22-36mm, M14-M2 (1.26/2 HYD)
- BESTORQ A114 V Belt, 116 in Outside Length, 1/2 in Top Width, 1 Ribs (A114)
- GATES Poly Chain GT Carbon Belts, 14MGT-1750-37 (14MGT-1750-37)
- GATES Predator Single Belts, CP96 (CP96)
- GATES PowerGrip Timing Belts, 270H075 (270H075)
- GATES PowerGrip GT4 Belts - 8M and 14M, 480-8MGT-20 (480-8MGT-20)
- GATES PowerGrip Timing Belts, 315L050 (315L050)
- GATES Polyflex JB Belts, 3/11M800JB (3/11M800JB)
- D&D Timing Belt, 14M, 40 x 1778mm PL, T127 (1778-14M-40)
- Gates Timing Belts