Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 1800-8MGT-12
Mfr # 1800-8MGT-12
Zoro # G7916687
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 1800 mm
- Number of Teeth - Timing Belts 225
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 1800-8MGT-12
- Zoro # G7916687
- UPC # 770075790495
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1800 mm |
Height | 5.59 mm |
Top Width | 12 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 225 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Ethylene Elastomeric |
Temp. Range | -40 to 120°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 8M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces ALLIANCE RB31303, Pressure Line, 10 micron, Outside-In (MF0576000)
- CONTINENTAL CONTITECH C180 Wrapped V-Belt, 184" Outside Length, 7/8" Top Width, 1 Ribs (C180)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 330-11 CI 1/4 NPT (OS))
- TRITAN Single Groove Cast Iron Sheave, 1-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 7.45-in. OD (BK77 X 1)
- GATES Hi-Power II Belts, B136 (B136)
- GATES Tri-Power PowerBand Belts, 2/BX158 (2/BX158)
- GATES Synchro-Power Polyurethane Belts, T10-1880-50 (T10-1880-50)
- GATES Polyflex Belts, 11M850 (11M850)
- GATES PowerGrip GT3 Belts - 5M, 400-5MGT-09 (400-5MGT-09)
- GATES PowerGrip Timing Belts, 510H150 (510H150)
- DAYTON Gearbelt, L, 92 Teeth, Length 34.5 In (1DHP8)
- Gates Power Transmission Belts