Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 1760-8MGT-12
Mfr # 1760-8MGT-12
Zoro # G7958459
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 1760 mm
- Number of Teeth - Timing Belts 220
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 1760-8MGT-12
- Zoro # G7958459
- UPC # 770075790396
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1760 mm |
Height | 5.59 mm |
Top Width | 12 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 220 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -40 to 120°C |
Material | Ethylene Elastomeric |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 8M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON AirChief Fem NPT, 3/8", Coupler, 3/8", ST (DC26)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.125 Rod. (297075)
- MYERS TIRE SUPPLY Rotor Blades, 6PK (MTS47-407116)
- REXNORD Omega E Series Tire Coupling Element, E4 Coupling, 116 mm OD, 7500 rpm Max, Urethane (7300015)
- GATES Hi-Power II Belts, B144 (B144)
- GATES PowerGrip GT3 Belts - 2M and 3M, 140-2MGT-09 (140-2MGT-09)
- GATES Tri-Power Belts, BX67 (BX67)
- GATES PowerGrip HTD Belts, 200-5M-15 (200-5M-15)
- GATES PowerGrip HTD Belts, 535-5M-25 (535-5M-25)
- GATES Polyflex Belts, 3M630 (3M630)
- GATES PowerGrip Timing Belts, 420L075 (420L075)
- Gates Power Transmission Belts