Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 1200-8MGT-12
Mfr # 1200-8MGT-12
Zoro # G7921639
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 1200 mm
- Number of Teeth - Timing Belts 150
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 1200-8MGT-12
- Zoro # G7921639
- UPC # 770075789949
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1200 mm |
Height | 5.59 mm |
Top Width | 12 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 150 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -40 to 120°C |
Material | Ethylene Elastomeric |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 8M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Grease Fitting Drive Type, 3/16" Drive (A1728S)
- GATES Truflex V-Belts, 3L300 (3L300)
- PARKER Or Series Quick Exhaust Valve (0R75B)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56C Frame (056B17D11014)
- GATES Poly Chain GT Carbon Belts, 8MGT-1440-12 (8MGT-1440-12)
- GATES PowerGrip Timing Belts, 248L075 (248L075)
- GATES PowerGrip Timing Belts, 260XL037 (260XL037)
- GATES PowerGrip Timing Belts, 460XL037 (460XL037)
- GATES PowerGrip GT3 Belts - 8M and 14M, 3048-8MGT-50 (3048-8MGT-50)
- GATES Predator Single Belts, 5VP1400 (5VP1400)
- DAYTON Gearbelt, HT, 120 Teeth, Length 960 mm (1LVT3)
- Gates Timing Belts