Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 1120-8MGT-12
Mfr # 1120-8MGT-12
Zoro # G7936926
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 1120 mm
- Number of Teeth - Timing Belts 140
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 1120-8MGT-12
- Zoro # G7936926
- UPC # 770075789796
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1120 mm |
Height | 5.59 mm |
Top Width | 12 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 140 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Ethylene Elastomeric |
Temp. Range | -40 to 120°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 8M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Check Valve, 3.31" L x 1.62" W x 1.62" H (CV-1000-MFMF-5)
- DIXON WSeries HexNut FeMNPT 1", Coupler 1", BR (8WF8-B-HN)
- NTN Radial/Deep Groove Ball Brg - 0.625 In Id X 1.375 In Od X 0.3437 In W; Double Shielded (R10Z)
- DAYTON Flange Bearing, 2-Bolt, Sleeve, 1/2" Bore (1F576)
- GATES PowerGrip Timing Belts, 230H100 (230H100)
- GATES Poly Chain GT Carbon Belts, 8MGT-1000-21 (8MGT-1000-21)
- GATES Tri-Power Belts, BX103 (BX103)
- GATES Super HC Molded Notch PowerBand Belts, 3/3VX670 (3/3VX670)
- GATES PowerGrip Premium OE Timing Belt, T014 (T014)
- GATES PowerGrip GT3 Belts - 2M and 3M, 735-3MGT-09 (735-3MGT-09)
- MITSUBOSHI Urethane Timing Belt, T5 Profile, 60 Teeth x 15mm W (T5-15-60)
- Gates Timing Belts