Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 1040-8MGT-12
Mfr # 1040-8MGT-12
Zoro # G7903265
product price: $36.55
/ea
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 1040 mm
- Number of Teeth - Timing Belts 130
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 1040-8MGT-12
- Zoro # G7903265
- UPC # 770075789604
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1040 mm |
Height | 5.59 mm |
Top Width | 12 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 130 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Ethylene Elastomeric |
Temp. Range | -40 to 120°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 8M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nozzle Tip (21853R)
- PROLUBE Professional Recessed Lube Adaptor (44921)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 1/3 HP, T3B (056C17G15526)
- DEUBLIN Union 1/2 BSP RH (157-000-151)
- GATES PowerGrip HTD Belts, 365-5M-15 (365-5M-15)
- GATES Multi-Speed Belts, 4430V790 (4430V790)
- GATES Multi-Speed Belts, 1626V304 (1626V304)
- GATES Synchro-Power Polyurethane Belts, T5-940-16 (T5-940-16)
- GATES PowerGrip GT4 Belts - 8M and 14M, 576-8MGT-30 (576-8MGT-30)
- GATES PowerGrip GT4 Belts - 8M and 14M, 600-8MGT-20 (600-8MGT-20)
- BANDO Mxl Timing Belt, 180Mxl6.4G (180MXL6.4G)
- Gates Timing Belts