Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 8M and 14M, 3048-8MGT-50
Mfr # 3048-8MGT-50
Zoro # G7943427
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 3048 mm
- Number of Teeth - Timing Belts 381
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 3048-8MGT-50
- Zoro # G7943427
- UPC # 770075597346
- Country of Origin Belgium
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 3048 mm |
Height | 5.59 mm |
Top Width | 50 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 381 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Ethylene Elastomeric |
Temp. Range | -40 to 120°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 8M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Silencer Muffler, 1/2 In MNPT, 1-1/4 Hex (1EJW3)
- ARO Solenoid Air Control Valve, 1/4 In, 12VDC (CAT88P-012-D)
- FESTO Plastic Tubing PUN-10X1, 5-BL-300 (PUN-10X1,5-BL-300)
- MITSUBOSHI Maxstar Wedge V-Belt 5V Type, 5/8" x 118" (5V1180)
- GATES PowerGrip GT3 Belts - 5M, 600-5MGT-15 (600-5MGT-15)
- GATES Super HC Molded Notch Belts, 3VX580 (3VX580)
- GATES PowerGrip Timing Belts, 450H200 (450H200)
- GATES PowerGrip Timing Belts, 570H100 (570H100)
- GATES PowerGrip Timing Belts, 225L100 (225L100)
- GATES PowerGrip GT3 Belts - 2M and 3M, 420-3MGT-15 (420-3MGT-15)
- DURA-PREMIUM TORQUE Timing Belt, L, 05 x 244in PL, T65 (244L050)
- Gates Timing Belts