Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 5M, 900-5MGT-25
Mfr # 900-5MGT-25
Zoro # G8064238
product price: $55.55
/ea
$55.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 900 mm
- Number of Teeth - Timing Belts 180
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 900-5MGT-25
- Zoro # G8064238
- UPC # 770075591702
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 900 mm |
Height | 3.81 mm |
Top Width | 25 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 180 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 5M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Retractable Air Hose Reel w Levelwind Te (L8335FZ)
- DAYTON Gearbelt, XL, 50 Teeth, Length 10.0 In (1DHH5)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 2.8 inch OD (33V280JA)
- SMC Vacuum Filter, 90 Deg., 1/2 (ZFB401-13)
- GATES Tri-Power PowerBand Belts, 2/BX87 (2/BX87)
- GATES Super HC Molded Notch Belts, 3VX950 (3VX950)
- GATES Synchro-Power Polyurethane Belts, T10-660-25 (T10-660-25)
- GATES PowerGrip GT3 Belts - 2M and 3M, 232-2MGT-09 (232-2MGT-09)
- GATES Super HC Molded Notch Belts, 5VX412 (5VX412)
- GATES PowerGrip GT3 Belts - 5M, 565-5MGT-15 (565-5MGT-15)
- GATES Super HC PowerBand Belts, 3/3V335 (3/3V335)
- Gates Timing Belts