Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 5M, 800-5MGT-25
Mfr # 800-5MGT-25
Zoro # G8014258
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 800 mm
- Number of Teeth - Timing Belts 160
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 800-5MGT-25
- Zoro # G8014258
- UPC # 770075591696
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 800 mm |
Height | 3.81 mm |
Top Width | 25 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 160 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 5M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Brass Ferrules for Air n Fluid, ID 0.718" (BFM718B)
- FESTO Assortment Of Plugs NEKM-C-10 (NEKM-C-10)
- ZORO SELECT Barbed Hose Fitting, 3/4 in Hose ID, Hose Barb x NPT, Male x Male, Hex 316 Stainless Steel (HB075SS)
- SKF Single Row Ball Brgs (607ZZ)
- GATES PowerGrip Timing Belts, 370H100 (370H100)
- GATES Super HC Molded Notch Belts, 5VX700 (5VX700)
- GATES Super HC PowerBand Belts, 3/5V750 (3/5V750)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1200-8MGT-30 (1200-8MGT-30)
- GATES PowerGrip HTD Belts, 390-3M-15 (390-3M-15)
- GATES Hi-Power II Belts, A33 (A33)
- DUAL DURA-PREMIUM SYNC TORQUE Timing Belt, DH, 15 x 63in PL, T126 (D630H150)
- Gates Power Transmission Belts