Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 5M, 700-5MGT-09
Mfr # 700-5MGT-09
Zoro # G8011494
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 700 mm
- Number of Teeth - Timing Belts 140
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 700-5MGT-09
- Zoro # G8011494
- UPC # 770075596486
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 700 mm |
Height | 3.81 mm |
Top Width | 9 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 140 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 5M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sleeve Bearing, 7/16x5/8x3/4 L, PK3 (3FJK7)
- DAYTON Direct Drive Motor, 1/2 HP, OEM Replacement Brand: Dayton Replacement For: Dayton 1HLB6C, 45MX73 (GGS_47557)
- SEALMASTER Sealmaster Sphericals (SBG 10S)
- TRITAN Min Ball Bearing, SS, 0.375In Bore Dia (SSR6 2RS FM222)
- GATES Hi-Power II Belts, B41 (B41)
- GATES Hi-Power II Belts, B133 (B133)
- GATES PowerGrip Timing Belts, 315L075 (315L075)
- GATES Synchro-Power Polyurethane Belts, T5-355-16 (T5-355-16)
- GATES Multi-Speed Belts, 3226V663 (3226V663)
- GATES PowerGrip GT3 Belts - 2M and 3M, 200-2MGT-04 (200-2MGT-04)
- DURA-PRECISION TORQUE Timing Belt, P5M, 25 x 350mm PL, T70 (350-P5M-25)
- Gates Timing Belts