Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 5M, 625-5MGT-25
Mfr # 625-5MGT-25
Zoro # G8027445
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 625 mm
- Number of Teeth - Timing Belts 125
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 625-5MGT-25
- Zoro # G8027445
- UPC # 770075591924
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 625 mm |
Height | 3.81 mm |
Top Width | 25 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 125 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 5M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 22mm (L09522MM)
- BESTORQ Aftermarket JOHN DEERE E39739 Replacement Belt, C54 (C54)
- DAYTON Pillow Block Bearing, Ball, 1" Bore (4X726)
- D&D 45" Outside Length, 3/8" Top Width, 1 Ribs (3VX450)
- GATES PowerGrip Timing Belts, 480H150 (480H150)
- GATES Polyflex JB Belts, 2/5M515JB (2/5M515JB)
- GATES Super HC Molded Notch Belts, 5VX1060 (5VX1060)
- GATES Multi-Speed Belts, 1626V597 (1626V597)
- GATES Predator Single Belts, CP96 (CP96)
- GATES Polyflex Belts, 7M850 (7M850)
- DURA-PREMIUM TORQUE Timing Belt, XL, 025 x 64in PL, T32 (64XL025)
- Gates Timing Belts