Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 5M, 625-5MGT-09
Mfr # 625-5MGT-09
Zoro # G8030820
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 625 mm
- Number of Teeth - Timing Belts 125
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 625-5MGT-09
- Zoro # G8030820
- UPC # 770075596462
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 625 mm |
Height | 3.81 mm |
Top Width | 9 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 125 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 5M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Plastic Bowl W/Drain and Guard (FRP-95-015)
- BRENNAN INDUSTRIES 06MP-06FP 45 Deg Elbow Forged, 2PK (5503-06-06-FG)
- SKF Angular Contact Bearing, 25mm, O.D. 52mm (7205 BEP)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1" Bore (VCJ 1)
- GATES PowerGrip Timing Belts, 480L075 (480L075)
- GATES PowerGrip HTD Belts, 360-5M-15 (360-5M-15)
- GATES PowerGrip Timing Belts, 240H150 (240H150)
- GATES Super HC Molded Notch Belts, 3VX616 (3VX616)
- GATES Multi-Speed Belts, 1626V513 (1626V513)
- GATES Tri-Power Belts, BX27 (BX27)
- BESTORQ 3M Timing Belts (195-3M-09)
- Gates Timing Belts