Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 5M, 565-5MGT-25
Mfr # 565-5MGT-25
Zoro # G8000230
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 565 mm
- Number of Teeth - Timing Belts 113
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 565-5MGT-25
- Zoro # G8000230
- UPC # 770075591672
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 565 mm |
Height | 3.81 mm |
Top Width | 25 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 113 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 5M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, BX Cogged, 21/32 x 80 in. OC (BX77)
- D&D Timing Belt, S8M, 30 x 1256mm PL, T157 (300-S8M-1256)
- MANITOU Bronze Bushing 7/8" Id", 1" Od, 153220 (153220)
- DAYTON Auger Drive Motor, Capacitor-Start, 1 1/2 HP, 115/230V AC, 1,725 Nameplate RPM, 56Y Frame (4K998)
- GATES PowerGrip Timing Belts, 750H200 (750H200)
- GATES PowerGrip GT3 Belts - 2M and 3M, 225-3MGT-06 (225-3MGT-06)
- GATES Polyflex JB Belts, 2/5M307JB (2/5M307JB)
- GATES Poly Chain GT Carbon Belts, 14MGT-1960-20 (14MGT-1960-20)
- GATES Polyflex JB Belts, 2/5M530JB (2/5M530JB)
- GATES Hi-Power II Belts, B71 (B71)
- D&D Timing Belt, 8M, 50 x 960mm PL, T120 (960-8M-50)
- Gates Power Transmission Belts