Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 5M, 450-5MGT-25
Mfr # 450-5MGT-25
Zoro # G7901025
$36.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 450 mm
- Number of Teeth - Timing Belts 90
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 450-5MGT-25
- Zoro # G7901025
- UPC # 770075596776
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 450 mm |
Height | 3.81 mm |
Top Width | 25 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 90 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 5M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Description
This GATES brand PowerGrip GT3 Belts - 5M,450-5MGT-25 is made of polychloroprene material and has a temperature range of -30 to 100°C. It has a height of 3.81 mm and is black in color. It has a V-Belt section of 5M.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Dk Green (100203)
- SUPCO MultiPlus Dual Brand V Belt, A46 (A46)
- DAYTON Motor Start Capacitor, 145-174 MFD, Round (6FLU6)
- MITSUBOSHI Polymax Wide-Angle V-Belt, 11mm wide x 1450mm long (11M1450)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1040-8MGT-20 (1040-8MGT-20)
- GATES Polyflex Belts, 5M462 (5M462)
- GATES PowerGrip GT4 Belts - 8M and 14M, 960-8MGT-50 (960-8MGT-50)
- GATES Multi-Speed Belts, 1922V806 (1922V806)
- GATES PowerGrip HTD Belts, 1000-5M-25 (1000-5M-25)
- GATES B59 Hi-Power Ii 62In 21/32In V-Belt (B59)
- BANDO S5M-670 Timing Belt, 200-S5M-670 (200-S5M-670)
- Gates Timing Belts