Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 5M, 450-5MGT-09
Mfr # 450-5MGT-09
Zoro # G7901296
$15.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 450 mm
- Number of Teeth - Timing Belts 90
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 450-5MGT-09
- Zoro # G7901296
- UPC # 770075597162
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 450 mm |
Height | 3.81 mm |
Top Width | 9 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 90 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 5M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Description
The GATES brand PowerGrip GT3 Belts - 5M,450-5MGT-09 is a black polychloroprene belt with a V-Belt section of 5M. It has a temperature range of -30 to 100°C and a height of 3.81 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Short Shank Female NST 2-1/2", AL (FAB250N)
- ARROW PNEUMATICS Modular Filter/Regulator/Lube Combo, 1/2" (C33354)
- NB CORPORATION OF AMERICA NB Corp SW12G-OP Open Linear Bearing W/Resin Retainer, 3/4"ID, Steel (SW12G-OP)
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 7.5" OD (2VP75118)
- GATES PowerGrip Timing Belts, 248L075 (248L075)
- GATES Synchro-Power Polyurethane Belts, T5-305-20 (T5-305-20)
- GATES Tri-Power Belts, AX23 (AX23)
- GATES Hi-Power II Belts, A25 (A25)
- GATES PowerGrip GT4 Belts - 8M and 14M, 560-8MGT-20 (560-8MGT-20)
- GATES Polyflex Belts, 11M750 (11M750)
- BANDO Mxl Timing Belt, 45Mxl4.8G (45MXL4.8G)
- Gates Power Transmission Belts