Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 5M, 425-5MGT-25
Mfr # 425-5MGT-25
Zoro # G7944179
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 425 mm
- Number of Teeth - Timing Belts 85
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 425-5MGT-25
- Zoro # G7944179
- UPC # 770075596769
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 425 mm |
Height | 3.81 mm |
Top Width | 25 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 85 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 5M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (MSF-24)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 13-15 mm , PK 100 (H615-100K)
- AEROQUIP Adpt, MORB-FNPT, 3/4-16, 3/8-18, Strt (2216-6-8S)
- BESTORQ 8M Timing Belts, 1000-8M-50 (1000-8M-50)
- GATES PowerGrip HTD Belts, 384-3M-15 (384-3M-15)
- GATES Tri-Power Belts, BX84 (BX84)
- GATES Predator Single Belts, BP69 (BP69)
- GATES Polyflex Belts, 5M545 (5M545)
- GATES PowerGrip HTD Belts, 345-3M-15 (345-3M-15)
- GATES Hi-Power II Belts, B49 (B49)
- DAYTON Gearbelt, H, 132 Teeth, Length 66.0 In (1DHU4)
- Gates Power Transmission Belts